Shop All Carriage Bolts
Zoro Select
3/8-16X2 1/2 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL
Mfr # 3740CR188
Zoro # G9079833
product price: $396.99
/pk 100, $3.97/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Neck Type Ribbed
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3740CR188
- Zoro # G9079833
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Neck Type | Ribbed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
Description
Carriage Bolts,3/8-16X2 1/2 BOLT,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3454)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0018)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK (M69135.050.0130)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 40 PK (61773)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- ZORO SELECT 3/8-16X10 BOLT CARRIAGE PT 6 THRD GALVANIZED" (37160CG)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08305.025.0450)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2In, LCS, PK300 (B08300.037.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08305.050.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218178G)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1L, Pk100 (U08320.037.0100)
- Zoro Select Carriage Bolts