Shop All Carriage Bolts
Zoro Select
3/8-16X16 BOLT CARRIAGE PT 6 THRD ZINC"
Mfr # 37256C
Zoro # G8535093
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 16 in
- Neck Type Square
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37256C
- Zoro # G8535093
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 16 in |
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Carriage Bolt |
Head Type | Carriage |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 60,000 psi |
Description
Carriage Bolts,3/8-16X16 BOLT CAR,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 16 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0016)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish (36020)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-10CN150)
- ZORO SELECT Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0500)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217215G)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (U08300.075.0800)
- ZORO SELECT 5/8-11X6 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW (6296C8)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U51500.025.0350)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Steel, PK400 (B08320.025.0500)
- Zoro Select Carriage Bolts