Shop All Carriage Bolts
Zoro Select
3/8-16X1 BOLT CARRIAGE FULL THRD BLK OX
Mfr # 3716CB
Zoro # G9694993
product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Neck Type Square
- Fastener Industry Standards ASME B18.5
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3716CB
- Zoro # G9694993
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | Steel |
Finish | Black Oxide |
Neck Type | Square |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
System of Measurement | Inch |
Head Type | Round Head |
Tensile Strength | 60,000 psi |
Description
3/8-16X1 Carriage Bolt Fully Threaded Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620400-004BX)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0075)
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0025)
- ZORO SELECT 3/8-16X3 3/4 BOLT CARRIAGE FULL THRD ZINC (3760C)
- ZORO SELECT 5/8-11X10 BOLT CARRIAGE PT 6 THRD ZINC" (62160C)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- ZORO SELECT 1/4-20X9/16 TRACK BOLT SLOT RIB NECK ZINC AND BAKE (1409TBSR)
- ZORO SELECT Carriage Bolt, 3/4-10, 6 in., PK10 (U08305.075.0600)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U08305.037.0350)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218255G)
- Zoro Select Carriage Bolts