Shop All Carriage Bolts
Zoro Select
3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC
Mfr # 3720CR
Zoro # G9079447
product price: $277.99
/pk 500, $0.56/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3720CR
- Zoro # G9079447
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/4 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Ribbed |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.5 |
Head Type | Carriage |
Tensile Strength | 60,000 psi |
Description
3/8-16X1 1/4 Ribbed Neck Carriage Bolt Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 630 Piece Metric Hex Nut & Washer Assortment - M4 to M12 - Steel - Zinc (TFP18METNW630)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Plain Stainless Steel (U17567.031.0151)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.240.0080)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE GALVANIZED (5032CG)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk25 (1VE20)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0016)
- ZORO SELECT Carriage Bolt, 1/2-13x4L, PK10 (216215G)
- ZORO SELECT Carriage Bolt, 1/4-20, 1/2 in., PK100 (U08300.025.0050)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08305.037.0300)
- Zoro Select Carriage Bolts