Shop All Carriage Bolts
Zoro Select
3/8-16X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL
Mfr # 3720CR188
Zoro # G9079614
product price: $326.99
/pk 125, $2.62/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Ribbed
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3720CR188
- Zoro # G9079614
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Ribbed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Head Type | Carriage |
Fastener Industry Standards | ASME B18.5 |
Description
Carriage Bolts,3/8-16X1 1/4 BOLT,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02958)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 7-1/2" L, Steel Yellow Zinc, 10 PK (05690)
- ZORO SELECT Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK (240-6-BR-PK10)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Offset Round Head, Angled (FN1540-1MSS)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4 L, Pk100 (U08320.037.0075)
- ZORO SELECT Carriage Bolt, 5/16-18 x3/4, PK100 (U08305.031.0075)
- ZORO SELECT Carriage Bolt, 3/8-16x2 3/4 L, Pk50 (U08305.037.0275)
- ZORO SELECT Carriage Bolt, 5/8-11x10L (217458G)
- ZORO SELECT Carriage Bolt, 1/4-20, 2 in., PK100 (U51500.025.0200)
- ZORO SELECT Carriage Bolt, SS, 3/8-16x3/4 L, Pk25 (U51500.037.0075)
- MIDWEST FASTENER 3/8"-16 x 12" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05517)
- Zoro Select Carriage Bolts