Shop All Carriage Bolts
Zoro Select
3/8-16X1 1/2 CARR BOLT SHORT NECK F/T ZINC
Mfr # 3724CSN
Zoro # G9080409
product price: $224.99
/pk 800, $0.28/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Short
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3724CSN
- Zoro # G9080409
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Short |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Carriage |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.5 |
Description
3/8-16X1 1/2 Carriage Bolt Short Neck Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/4 L, PK25 (WWG-CLPZ-157)
- BOSTITCH Heavy Duty Staples, 0.26 x 0.19 in ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR26193/8)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-3/4 in., PK25 (U08305.050.0275)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x2 1/2, Pk5 (MPB749)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08305.050.0600)
- ZORO SELECT 1/2-13X24 BOLT CARRIAGE PT 6 THRD ZINC" (50384C)
- ZORO SELECT Carriage Bolt, 3/4-10x3 1/2L, PK5 (218198G)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0160)
- Zoro Select Carriage Bolts