Shop All Carriage Bolts
Zoro Select
3/8-16X1 1/2 BOLT CARRIAGE RIBNECK GR5 ZINC
Mfr # 3724CR5
Zoro # G8535924
product price: $560.99
/pk 650, $0.86/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3724CR5
- Zoro # G8535924
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/2 in |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Ribbed |
Thread Style | Fully Threaded |
Item | Carriage Bolt |
Head Type | Carriage |
Tensile Strength | 120,000 psi |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.5 |
Description
3/8-16X1 1/2 Ribbed Neck Carriage Bolt Grade 5 Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- L.H. DOTTIE 3/8"-16 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC381)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x3 1/2L, PK5 (218195G)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08300.062.0500)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-3/4 in., PK50 (U08305.031.0275)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- ZORO SELECT Carriage Bolt, PK10 (U51500.050.0100)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- Zoro Select Carriage Bolts