Shop All Screw & Bolt Assortments
Zoro Select
3/8-16X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED
Mfr # 3724BMG
Zoro # G9680458
product price: $159.99
/pk 675, $0.24/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- System of Measurement Inch
- Screw Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3724BMG
- Zoro # G9680458
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 3/8"-16 |
Screw Size | 3/8" |
Details
System of Measurement | Inch |
Item | Bolt Assortment |
Description
Package Quantity 675
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05111)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU89)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT Screw Assortment, Alloy Steel, Chrome Plated Finish (MK573H)
- ZORO SELECT Flange Bolt Assortment, Steel, Black Oxide Finish (CPS1LAA9GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1NA97GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGU)
- ZORO SELECT 3/8-16X4 BLT HEX MACH. HOT DIP GALVANIZED (3764BMG)
- Zoro Select Screw & Bolt Assortments