Shop All Machine Screws
Zoro Select
3/8"-16 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # U24540.037.0600
Zoro # G9094924
product price: $43.65
/pk 50, $0.87/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24540.037.0600
- Zoro # G9094924
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Head Dia. | 0.670 to 0.717 in |
Head Height | 0.23 in |
Head Width | 0.717 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.717 in |
Screw Size | 3/8"-16 |
Minimum Head Width | 0.67 in |
Overall Length | 6 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 6 in, Head Width 0.717 in, Head Height 0.23 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91520)
- GRIP-RITE Sheet Metal Screw, 1/2 in, Flange Hex Head Hex Drive (HHSW08012P)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Plain Finish, 50 PK (08453)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0100)
- ZORO SELECT M2-0.40 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.020.0012)
- ZORO SELECT M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035080-100P1)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0125)
- ZORO SELECT M4-0.70 x 14 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD040140-100P1)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (1004MPU)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07298)
- Zoro Select Machine Screws