Shop All Machine Screws
Zoro Select
3/8"-16 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 3796MPF
Zoro # G2593094
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3796MPF
- Zoro # G2593094
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
3/8-16X6 Phillips Flat Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/16x7/16 L, Pk100 (5BU70)
- TAMPER-PRUF SCREWS 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N04100.075.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.100.0012)
- ZORO SELECT #4-40 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0043)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0150)
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035080-100P1)
- ZORO SELECT M5-0.80 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.050.0030)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0150)
- NEWPORT FASTENERS 3/8"-16 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (690575-100)
- Zoro Select Machine Screws