Shop All Machine Screws
Zoro Select
3/8"-16 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 3780MPF
Zoro # G2593121
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3780MPF
- Zoro # G2593121
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,3/8-16x5 PHIL FLA,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Brl Lg, Brass Anodized Aluminum 10 PK (76545)
- MORTON Thumb Screw, #10-32 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht (TS-302)
- WALLCLAW ANCHORS WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 10 PK (PCK-WC10-YS)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (0848YQG)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0050)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0203MPP188)
- ZORO SELECT M6-1.00 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0020)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0100)
- ZORO SELECT #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0025)
- ZORO SELECT #4-40 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0087)
- USA INDUSTRIALS #8-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-362)
- Zoro Select Machine Screws