Shop All Machine Screws
Zoro Select
3/8"-16 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24861.037.0075
Zoro # G3417985
original price:
$24.34
21% off
new price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24861.037.0075
- Zoro # G3417985
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Head Dia. | 0.823 in |
Head Height | 0.215 in |
Head Width | 0.717 in |
Maximum Head Width | 0.717 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.67 in |
Screw Size | 3/8"-16 |
Overall Length | 3/4 in |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Truss, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Width 0.717 in, Head Height 0.215 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #2-56, Nylon, 6/6, Plain, 1/16 in Ht, 25 PK (0400256HN)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (37C250KFC)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81270)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK (M51000.080.0140)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0025)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (584448-PG)
- ZORO SELECT 5/16"-18 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0100)
- ZORO SELECT #4-40 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0018)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0050)
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0008)
- ZORO SELECT #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CE82)
- Zoro Select Machine Screws