Shop All Machine Screws
Zoro Select
3/8"-16 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24540.037.0075
Zoro # G3291364
product price: $29.19
/pk 100, $0.29/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24540.037.0075
- Zoro # G3291364
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Head Height | 0.717 in |
Head Dia. | 0.717 in |
Head Width | 0.717 in |
Minimum Head Height | 0.2 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 3/8"-16 |
Minimum Head Width | 0.67 in |
Maximum Head Width | 0.717 in |
Maximum Head Height | 0.717 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Width 0.717 in, Head Height 0.717 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, Maximum Head Height 0.717 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Helical Insert, Free-Running, M22-1.50 Thrd Sz, Stainless Steel (83182)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (51651)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Head Bumper Bolts 25PK (09222)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK50 (4HFX1)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0125)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0037)
- ZORO SELECT #5-40 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.012.0062)
- ZORO SELECT M4-0.70 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0020)
- ZORO SELECT 1/4"-20 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 500 PK (1440MCR)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- ZORO SELECT #10-24 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0050)
- Zoro Select Machine Screws