Shop All Machine Screws
Zoro Select
3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK
Mfr # MS51959-109
Zoro # G2505000
product price: $659.99
/pk 500, $1.32/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51959-109
- Zoro # G2505000
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,3/8-16X3/4 MIL-PH,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK (9034862)
- ZORO SELECT M2.6-0.45 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026050-100P1)
- SENCO Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G621ASBXN)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2005-B)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (MS24693-C102)
- ZORO SELECT M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK (PKM305-6PHP-01)
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0010)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0125)
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0100)
- ZORO SELECT M2-0.40 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.020.0012)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33144)
- Zoro Select Machine Screws