Shop All Machine Screws
Zoro Select
3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51300.037.0075
Zoro # G3075527
original price:
$11.98
23% off
new price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.037.0075
- Zoro # G3075527
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Drive Size | #4 |
Head Dia. | 0.717 in |
Head Height | 0.23 in |
Minimum Head Width | 0.67 in |
Head Width | 0.717 in |
Maximum Head Width | 0.717 in |
Screw Size | 3/8"-16 |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 3/4 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Width 0.717 in, Head Height 0.23 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Torx Drive, 40 PK (36921)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.125.0450)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.050.0030)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 15.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0010)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0150)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0037)
- ZORO SELECT 5/16"-18 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0062)
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1001000-100P)
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE57)
- ZORO SELECT #8-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU62)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- Zoro Select Machine Screws