Shop All Machine Screws
Zoro Select
3/8"-16 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24210.037.0200
Zoro # G9190115
product price: $35.15
/pk 100, $0.35/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24210.037.0200
- Zoro # G9190115
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Head Dia. | 0.670 to 0.708 in |
Head Height | 0.256 in |
Minimum Head Width | 0.67 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.256 in |
Head Width | 0.717 in |
Maximum Head Width | 0.717 in |
Screw Size | 3/8"-16 |
Minimum Head Height | 0.237 in |
Overall Length | 2 in |
Fastener Length | 2 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 2 in, Head Width 0.717 in, Head Height 0.256 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, Maximum Head Height 0.256 in, Minimum Head Height 0.237 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0075)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0075)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40505)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04104.031.0700)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0050)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.016.0050)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0087)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1PXJ3)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 2000 PK (M412MPF188B)
- GRIP-RITE 4 IN X 10 IN PGP EXT STAR GOLD 25 LB (LP4STGDBK)
- Zoro Select Machine Screws