Shop All Machine Screws
Zoro Select
3/8"-16 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK
Mfr # 3732MPF
Zoro # G9723736
product price: $220.99
/pk 600, $0.37/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3732MPF
- Zoro # G9723736
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,3/8-16x2 PHIL FLA,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 2-1/2 in, Nickel Steel (SCWS925U15)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK (M01230.160.0060)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 750 PK (3724MPF)
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.030.0006)
- ZORO SELECT M5-0.80 x 46.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050500-010P1)
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B100)
- ZORO SELECT M3-0.50 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (M38MTP)
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0100)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0050)
- Zoro Select Machine Screws