Shop All Machine Screws
Zoro Select
3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # U51300.037.0250
Zoro # G3009763
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51300.037.0250
- Zoro # G3009763
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Drive Size | #4 |
Head Height | 0.23 in |
Head Dia. | 0.717 in |
Minimum Head Width | 0.67 in |
Head Width | 0.717 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.717 in |
Screw Size | 3/8"-16 |
Fastener Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Head Width 0.717 in, Head Height 0.23 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (HF18120350-025P2)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK (325020050)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42708)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.2400)
- ZORO SELECT 3/8"-16 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0175)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0225)
- ZORO SELECT 5/16"-18 x 4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0400)
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0030)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0125)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51120.031.0075)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07285)
- Zoro Select Machine Screws