Shop All Machine Screws
Zoro Select
3/8"-16 x 2-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 350 PK
Mfr # 3740FWS
Zoro # G4682929
product price: $416.99
/pk 350, $1.19/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3740FWS
- Zoro # G4682929
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
3/8-16X2 1/2 Unslot Ind Hex Washer Serrated Thread Cutting Scr Type F Full Thrd Zinc & Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09017)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU18)
- KEN FORGING Rod End, Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-MACH)
- ZORO SELECT Nylon Insert Lock Nut, M16-1.50, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12320.160.0150)
- ZORO SELECT M4-0.70 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0010)
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- ZORO SELECT #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Steel, 9000 PK (0616MSO)
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0100)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ7)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPFX03005-100P1)
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0600)
- Zoro Select Machine Screws