Shop All Machine Screws
Zoro Select
3/8"-16 x 1 in Slotted Flat Machine Screw, Plain Brass, 10 PK
Mfr # U48170.037.0100
Zoro # G9093874
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U48170.037.0100
- Zoro # G9093874
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Dia. | 0.670 to 0.717 in |
Head Height | 0.23 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.717 in |
Head Width | 0.717 in |
Screw Size | 3/8"-16 |
Minimum Head Width | 0.67 in |
Overall Length | 1 in |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 2A |
Thread Type | Coarse |
Material Type | Brass |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 in, Head Width 0.717 in, Head Height 0.23 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02933)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 8 mm Shaft Dia, 100 PK (M36000.008.0001)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-20 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA14)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK (1891PK)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0050)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0037)
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0075)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEFIF-1000500US-100P)
- ZORO SELECT M6-1.00 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0025)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- ZORO SELECT #8-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0200)
- Zoro Select Machine Screws