Shop All Machine Screws
Zoro Select
3/8"-16 x 1-3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 3728MST
Zoro # G2709985
product price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3728MST
- Zoro # G2709985
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,3/8-16x1 3/4 SLOT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70182)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 100 PK (768358-PR-100)
- ZORO SELECT Wing Nut, 3/4"-10, Steel, 1.44 in Ht, 2.76 in Max Wing Span, 125 PK (75NWC)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.100.0030)
- ZORO SELECT M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030300-025P1)
- ZORO SELECT M8-1.25 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0030)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500500US-050P)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY3)
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- ZORO SELECT M4-0.70 x 25 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0025)
- ZORO SELECT #10-24 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0075)
- Zoro Select Machine Screws