Shop All Machine Screws
Zoro Select
3/8"-16 x 1 1/2 in Slotted Flat Stove Bolt, Zinc Plated Steel, 100 PK
Mfr # 658209-PG
Zoro # G2504625
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Head Dia. 0.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 658209-PG
- Zoro # G2504625
- UPC # 087302667520
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 1/2 in |
Head Dia. | 0.717 in |
Hole Size | 13/32 |
Head Height | 0.23 in |
Recommended Hole Size | 0.406 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 3/8"-16 |
Head Width | 0.717 in |
Minimum Thread Length | 1 in |
Fastener Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Description
Stove Bolt, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Head Width 0.717 in, Head Height 0.23 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 in, Type Stove Bolt, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04104.100.0700)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR516412L)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Pan Head Phillips Drive, 100 PK (53799)
- MOTORMITE RIVET GUNS-BLIND-3/32 IN-3/16 IN (47999)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0075)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0062)
- ZORO SELECT M3-0.50 x 17 17/20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030200-025P1)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 1000 PK (1406MPU316)
- ZORO SELECT #5-40 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.012.0050)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0005)
- HARDWARE RESOURCES 8/32" x 1-3/4 in Phillips Machine Screw, Plain Steel, 20 PK (32BREAK-R)
- Zoro Select Machine Screws