Shop All Machine Screws
Zoro Select
3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51110.037.0150
Zoro # G3281957
product price: $12.45
/pk 25, $0.50/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51110.037.0150
- Zoro # G3281957
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Head Dia. | 0.717 in |
Head Height | 0.23 in |
Screw Size | 3/8"-16 |
Head Width | 0.717 in |
Minimum Head Width | 0.67 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.717 in |
Overall Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Head Width 0.717 in, Head Height 0.23 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.030.0020)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04104.075.0175)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (09347)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.031.0250)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.037.0125)
- ZORO SELECT 1/2"-13 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK (U51110.050.0250)
- ZORO SELECT #6-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0100)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025160-100P1)
- ZORO SELECT M6-1.00 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.060.0016)
- ZORO SELECT M5-0.80 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0010)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0125)
- Zoro Select Machine Screws