Shop All Machine Screws
Zoro Select
3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # U51300.037.0150
Zoro # G9094337
original price:
$14.47
10% off
new price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #4
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.037.0150
- Zoro # G9094337
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Drive Size | #4 |
Head Dia. | 0.670 to 0.717 in |
Head Height | 0.23 in |
Head Width | 0.717 in |
Screw Size | 3/8"-16 |
Maximum Head Width | 0.717 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.67 in |
Overall Length | 1 1/2 in |
Fastener Length | 1 1/2 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Head Width 0.717 in, Head Height 0.23 in, Drive Size #4, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4-1/2 in Shaft Dia (U36000.450.0001)
- TAMPER-PRUF SCREWS #10-24 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400715)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (N04104.056.0375)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03034)
- ZORO SELECT #4-40 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0043)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0150)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0125)
- ZORO SELECT M3-0.50 x 6 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0006)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0018)
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0050)
- ZORO SELECT #8-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (U51862.016.0025)
- Zoro Select Machine Screws