Shop All Hex Head Cap Screws
This Product is Discontinued
Zoro Select
3/8"-16 Tap Bolt, 2-1/4" L, 10 PK (Discontinued)
Mfr # 24K882
Zoro # G4710605
This Product is Discontinued
Key Features
Hex Head
- System of Measurement Inch
- Thread Size 16
- Fastener Length 2 1/4 in
- Head Width 9/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24K882
- Zoro # G4710605
- UPC # 190735945391
- Country of Origin Thailand
- Category Hex Head Cap Screws
Dimensions
Thread Size | 16 |
Fastener Length | 2 1/4 in |
Head Width | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Head Height | 15/64 in |
Min. Thread Length | 1 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Tap Bolt |
Rockwell Hardness | B95 to C32 |
Tensile Strength | 100 to 150 psi |
Fastener Industry Standards | ASME B18.2.1 |
Fastener Thread Type | UNC (Coarse) |
Material Grade | 18-8 |
Head Type | Hex |
Fastener Finish | Plain |
Thread Type | UNC (Coarse) |
Basic Material | Stainless Steel |
Fastener Thread Style | Fully Threaded |
Screw Industry Standards | ASME B18.2.1 |
Type | Medium Strength |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.