Shop All Square Nuts
Zoro Select
3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # SQNI20370-100BX
Zoro # G2534585
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SQNI20370-100BX
- Zoro # G2534585
- UPC # 096653195620
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 5/8 in |
Nut Height | 11/32 in |
Square Height | 11/32 in |
Thread Size | 3/8"-16 |
Square Width | 5/8 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Not Graded |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Material Grade/Class | Not Graded |
Material Type | Steel |
Material | Steel |
Rockwell Hardness | B68 to C32 |
Finish Type | Zinc Plated |
Thread Direction | Right Hand |
Thread Type | Coarse |
Bolt Compatibility | Grade 2 |
Description
Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Square Height 11/32 in, Square Width 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Stainless Steel, Plain (K2027-316SS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (K2031)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3454)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12380.050.0002)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT M12-10.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.120.0001)
- ZORO SELECT 5/8"-11 Steel Hot Dip Galvanized Finish Square Nut - Regular, 25 pk. (SQNI2062G-025BX)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- BEST WAY TOOLS Square 5/16 X 2-9/16 in. L Nut Driver Carbon Steel 50 pc (84021)
- Zoro Select Square Nuts