Shop All Square Nuts
Zoro Select
3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 1250 pk.
Mfr # SQMSNI20370-1250BX
Zoro # G8301142
product price: $78.69
/pk 1250, $0.06/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Machine Screw Square Nut
- Basic Material Steel
- Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQMSNI20370-1250BX
- Zoro # G8301142
- UPC # 096653358254
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 5/8 in |
Nut Height | 21/64 in |
Square Width | 5/8 in |
Thread Size | 3/8"-16 |
Square Height | 21/64 in |
Details
System of Measurement | Inch |
Nut Style | Machine Screw Square Nut |
Basic Material | Steel |
Material Grade | Not Graded |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Zinc Plated |
Material | Steel |
Finish Type | Zinc Plated |
Material Grade/Class | Not Graded |
Thread Type | Coarse |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Rockwell Hardness | B68-C32 |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Square Height 21/64 in, Square Width 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B68-C32, Thread Type Coarse, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x6 1/2 L (U39665.050.0575)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- ARROW FASTENER Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1820CS)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0150)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20370-100BX)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT 5/16"-18 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.031.0001)
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- ZORO SELECT 3/4"-10 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.075.0001)
- Zoro Select Square Nuts