Shop All Square Nuts
Zoro Select
3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk.
Mfr # U51096.037.0001
Zoro # G3429487
product price: $7.35
/pk 25, $0.29/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51096.037.0001
- Zoro # G3429487
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 5/8 in |
Nut Height | 21/64 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 3/8"-16 |
Square Height | 21/64 in |
Square Width | 5/8 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Plain |
Thread Type | UNC |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Finish Type | Plain |
Thread Direction | Right Hand |
Material | Stainless Steel |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Square Height 21/64 in, Square Width 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK (3732MPF)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07633)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.019.1200)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT 3/4"-10 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.075.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.150.0001)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT 5/8"-11 Steel Hot Dip Galvanized Finish Square Nut - Regular, 25 pk. (SQNI2062G-025BX)
- ZORO SELECT 1"-8 Carbon Steel Plain Finish Square Nut - Heavy (U11122.100.0001)
- ZORO SELECT 1 1/2-6 SQUARE NUT REGULAR ZINC (150NQR)
- Zoro Select Square Nuts