Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK
Mfr # U07415.037.0125
Zoro # G5809964
original price:
$38.32
22% off
new price: $29.79
/pk 50, $0.60/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07415.037.0125
- Zoro # G5809964
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Head Height | 0.375 in |
Thread Length | 1 1/4 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/4 in |
Head Diameter | 0.562 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/4 in |
Dia./Thread Size | 3/8"-16 |
Length | 1 1/4 in |
Head Dia. | 0.5625 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61292)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35375W)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (37642)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07415.050.0150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.025.0062)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 5 PK (M07160.200.0180)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.020.0010)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.087.0225)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72331)
- Zoro Select Socket Head Cap Screws