Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Plain PEEK, 2-1/2 in Length, 10 PK
Mfr # PK3816-212SHC-01
Zoro # G5632267
product price: $71.35
/pk 10, $7.14/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Cylindrical
- Drive Size 5/16 in
- Material PEEK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PK3816-212SHC-01
- Zoro # G5632267
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2-1/2 in |
Drive Size | 5/16 in |
Thread Length | 2 1/2 in |
Vented Hole Size | Not Vented |
Head Height | 0.375 in |
Min. Thread Length | 2 1/2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2-1/2 in |
Head Diameter | 0.562 in |
Length | 2 1/2 in |
Dia./Thread Size | 3/8"-16 |
Head Dia. | 0.5625 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 2 1/2 in, Fastener Length 2 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51420.031.0001)
- ZORO SELECT Knife Thread Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M6-PK10)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (07865 8)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.025.0062)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 5 PK (U51050.062.0400)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.011.0087)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07151.037.0125)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07000.043.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.016.0037)
- KIPP M5 Socket Head Cap Screw, Bright Steel, 20 mm Length (K1160.105X20)
- Zoro Select Socket Head Cap Screws