Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 10 PK
Mfr # 3437516125
Zoro # G2742905
product price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
Socket Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-1/4 in
- Screw Head Type Cylindrical
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3437516125
- Zoro # G2742905
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Thread Length | 1 in |
Head Height | 0.371 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Minimum Thread Length | 1-1/4 in |
Minimum Head Height | 0.368 in |
Head Diameter | 0.562 in |
Maximum Head Height | 0.375 in |
Length | 1 1/4 in |
Dia./Thread Size | 3/8"-16 |
Head Dia. | 0.5625 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.371 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0175)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Yellow Zinc, 8 mm Ht, 100 PK (M12350.080.0001)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250288BG)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.016.0037)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07041.019.0125)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 5 PK (BHS7012016-005P1)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length, 5 PK (U07001.050.0350)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.012.0062)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M8C55KCS)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- Zoro Select Socket Head Cap Screws