Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-5/8 in Length
Mfr # ZPS60138C16
Zoro # G2465955
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-5/8 in
- Screw Head Type Cylindrical Flanged
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZPS60138C16
- Zoro # G2465955
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-5/8 in |
Drive Size | 5/16 in |
Thread Length | 5/8 in |
Head Height | 0.437 in |
Min. Thread Length | 5/8 in |
Head Diameter | 0.562 in |
Minimum Thread Length | 5/8 in |
Flange Diameter | 13/16 in |
Dimensional Standards | AMPG 2013 ZPS.01 |
Dia./Thread Size | 3/8"-16 |
Length | 1 5/8 in |
Head Dia. | 0.5625 in |
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 1 5/8 in, Head Height 0.437 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.075.0650)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0008)
- ZORO SELECT Socket Set Screw, Flat, 10-24x1/4, PK100 (U07810.019.0025)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (186590)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07040.037.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.050.0140)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.075.0375)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.016.0037)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07410.100.0600)
- ZORO SELECT M6 x 1 Socket Head Cap Screw, Plain Stainless Steel (ZHF602M6X12)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.080.0020)
- Zoro Select Socket Head Cap Screws