Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK
Mfr # U51060.037.0125
Zoro # G5335461
original price:
$19.04
21% off
new price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Flat
- Drive Size 7/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.037.0125
- Zoro # G5335461
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 7/32 in |
Thread Length | 1 1/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.234 in |
Min. Thread Length | 1 1/4 in |
Head Diameter | 0.781 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/4 in |
Dia./Thread Size | 3/8"-16 |
Length | 1 1/4 in |
Head Dia. | 0.781 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Oval Head Phillips Drive, 12 PK (79492)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (SCIA0250325USA-100BX)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head (FMCTXT-VT250SM)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37320.120.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51060.037.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK (U51060.037.0062)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.037.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 100 PK (U07000.019.0350)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M16C50KCS)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07040.019.0175)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3321S)
- Zoro Select Socket Head Cap Screws