Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK
Mfr # U07410.037.0300
Zoro # G9464061
product price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 7/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07410.037.0300
- Zoro # G9464061
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3 in |
Drive Size | 7/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.234 in |
Thread Length | 1 1/4 in |
Min. Thread Length | 1 1/4 in |
Minimum Thread Length | 1-1/4 in |
Head Diameter | 0.781 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 3/8"-16 |
Length | 3 in |
Head Dia. | 0.781 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 3 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-5M)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Stainless Steel Plain, 50 PK (06226-PWR)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0037)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07410.037.0137)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07410.037.0175)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.037.0400)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.016.0050)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (430348-PG)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 5 PK (M07000.300.0220)
- Zoro Select Socket Head Cap Screws