Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 10 PK
Mfr # U07000.037.0325
Zoro # G5321601
product price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07000.037.0325
- Zoro # G5321601
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3-1/4 in |
Drive Size | 5/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.375 in |
Thread Length | 1 1/4 in |
Min. Thread Length | 1 1/4 in |
Minimum Thread Length | 1-1/4 in |
Head Diameter | 0.562 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.5625 in |
Dia./Thread Size | 3/8"-16 |
Length | 3 1/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 3 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01062.043.0400)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.037.0700)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.037.0275)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.030.0008)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.050.0050)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 25 PK (LHS4X03008-025P1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.060.0012)
- Zoro Select Socket Head Cap Screws