Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK
Mfr # U07150.037.0200
Zoro # G9465251
original price:
$12.04
23% off
new price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Button
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07150.037.0200
- Zoro # G9465251
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2 in |
Drive Size | 7/32 in |
Head Height | 0.199 in |
Vented Hole Size | Not Vented |
Thread Length | 2 in |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2 in |
Head Diameter | 0.656 in |
Length | 2 in |
Dia./Thread Size | 3/8"-16 |
Head Dia. | 0.656 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.199 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- SPAX Wood Screw, 4 in, Washer Head (4581820701005)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 (M51260.080.0030)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07150.037.0225)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.037.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07150.037.0250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 50 PK (M07000.100.0070)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (LHSIA0250050USA-100BX)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07040.050.0100)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/8 in Length, 10 PK (ZSCRW-549)
- Zoro Select Socket Head Cap Screws