Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK
Mfr # U07410.037.0275
Zoro # G0065899
product price: $9.65
/pk 25, $0.39/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 7/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07410.037.0275
- Zoro # G0065899
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2-3/4 in |
Drive Size | 7/32 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/4 in |
Head Height | 0.234 in |
Min. Thread Length | 1 1/4 in |
Minimum Thread Length | 1-1/4 in |
Head Diameter | 0.781 in |
Dimensional Standards | ASME B18.3 |
Length | 2 3/4 in |
Head Dia. | 0.781 in |
Dia./Thread Size | 3/8"-16 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 2 3/4 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U01000.075.0475)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 25 PK (5956PK)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48416)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK (HN46005000-100P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07410.037.0250)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07410.037.0450)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07410.037.0350)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK (M07160.080.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.080.0020)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.040.0018)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3941)
- Zoro Select Socket Head Cap Screws