Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK
Mfr # U07410.037.0125
Zoro # G9009043
original price:
$11.79
5% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 7/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07410.037.0125
- Zoro # G9009043
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Drive Size | 7/32 in |
Thread Length | 1 1/4 in |
Head Height | 0.234 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/4 in |
Head Diameter | 0.781 in |
Length | 1 1/4 in |
Dia./Thread Size | 3/8"-16 |
Head Dia. | 0.781 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04360.025.0400)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (1HED2)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51010.060.0080)
- MIDWEST FASTENER Wood Screw, M6.3, 24 mm, Nickel Steel Flat Head Phillips Drive, 15 PK (35991)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07566.037.0100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 500 PK (B07410.037.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.037.0150)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 5 PK (M51050.200.0090)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 35 mm Length, 50 PK (M07080.120.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.025.0043)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75971)
- Zoro Select Socket Head Cap Screws