Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 450 PK
Mfr # B07410.037.0150
Zoro # G5614491
product price: $77.19
/pk 450, $0.17/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 7/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B07410.037.0150
- Zoro # G5614491
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/2 in |
Drive Size | 7/32 in |
Thread Length | 1 1/4 in |
Head Height | 0.234 in |
Min. Thread Length | 1 1/4 in |
Head Diameter | 0.781 in |
Minimum Thread Length | 1-1/4 in |
Dimensional Standards | ASME B18.3 |
Length | 1 1/2 in |
Head Dia. | 0.7813 in |
Dia./Thread Size | 3/8"-16 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/2 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 130 mm L, 25 PK (M51000.060.0130)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.120.0180)
- ZORO SELECT Flat Washer, Fits Bolt Size M39 , Steel Zinc Plated Finish, 2 PK (M38130.390.0001)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/4"-20, Steel, Nickel Plated, 0.338 in H, 250 PK (903732-PR-250)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07410.037.0137)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07410.037.0275)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07410.037.0450)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.016.0250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 400 PK (B07000.031.0200)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK (FHS1002510-025P1)
- PRIME-LINE Socket Head Cap Screw Allen Dr 1/4in-20 X 1in Grade 18-8 Stainless Steel 10PK (9178559)
- Zoro Select Socket Head Cap Screws