Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # FHSIA0370150USA-100BX
Zoro # G2844475
product price: $58.59
/pk 100, $0.59/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 7/32 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FHSIA0370150USA-100BX
- Zoro # G2844475
- UPC # 096653457896
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/2 in |
Drive Size | 7/32 in |
Thread Length | 1 1/2 in |
Vented Hole Size | Not Vented |
Head Height | 0.234 in |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.781 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/2 in |
Length | 1 1/2 in |
Dia./Thread Size | 3/8"-16 |
Head Dia. | 0.781 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black (.500SJ3540/10FT)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1 3/4 in Shaft Dia, 25 PK (U36000.175.0001)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (4049-SL)
- ZORO SELECT #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0400)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (FHSIA0370075USA-100BX)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK (M07000.100.0180)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430184-PG)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 1100 PK (L07141.080.0020)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.031.0075)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 5 PK (M07000.240.0085)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3059)
- Zoro Select Socket Head Cap Screws