Shop All Square Nuts
Zoro Select
3/8"-16 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # U11140.037.0001
Zoro # G3429767
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11140.037.0001
- Zoro # G3429767
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Nut Height | 21/64 in |
Width Across Flats | 5/8 in |
Square Height | 21/64 in |
Square Width | 5/8 in |
Thread Size | 3/8"-16 |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon |
Fastener Finish | Zinc |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Thread Direction | Right Hand |
Material | Steel |
Material Type | Steel |
Material Grade/Class | Grade A |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Thread Type | UNC |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Square Height 21/64 in, Square Width 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04104.050.0300)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 45 mm L, 50 PK (M01256.100.0045)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-1/32 in H (Z0334-188)
- ZORO SELECT #6-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.013.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- MIDWEST FASTENER 1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64496)
- Zoro Select Square Nuts