Shop All Square Nuts
Zoro Select
3/8"-16 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk.
Mfr # U11121.037.0001
Zoro # G3429408
product price: $74.49
/pk 50, $1.49/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11121.037.0001
- Zoro # G3429408
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 11/16 in |
Nut Height | 3/8 in |
Thread Size | 3/8"-16 |
Square Height | 3/8 in |
Square Width | 11/16 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Finish | Black Oxide |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Thread Type | UNC |
Material Grade/Class | Grade A |
Thread Direction | Right Hand |
Material | Steel |
Material Type | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Square Height 3/8 in, Square Width 11/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 3/4"-10, 316 Stainless Steel, Plain, 1-5/32 in H (CPB015)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Hot Dipped Galvanized (45227)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 10 PK (U55050.037.0300)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- ZORO SELECT 7/8"-9 Stainless Steel Plain Finish Square Nut - Regular (U51096.087.0001)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- MIDWEST FASTENER 1/2"-13 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64492)
- Zoro Select Square Nuts