Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 525 PK
Mfr # BH038C200N
Zoro # G2509313
product price: $229.99
/pk 525, $0.44/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BH038C200N
- Zoro # G2509313
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | ASTM A354BD |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Cap Screws,B3/8-16X2 ASTM A354BD,PK525, Package Quantity 525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2333)
- M-D Common Nail, 1-1/4 in L, 3D (21501)
- MIDWEST FASTENER #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (68306)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04100.043.0450)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.100.0020)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01200.060.0030)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (N01200.037.0275)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04170.160.0080)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.031.0250)
- Zoro Select Hex Head Cap Screws