Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 300 PK
Mfr # 3732BHT
Zoro # G9674097
product price: $79.29
/pk 300, $0.26/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3732BHT
- Zoro # G9674097
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Description
Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U51081.062.0001)
- MIDWEST FASTENER Acorn Nut, #10-24, Steel, Nickel Plated, 100 PK (03787)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 25 PK (HFNIX037-025P)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (CM-50SJ)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 100 PK (37128BHT)
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L (M51010.240.0100)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (494115-PG)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04110.043.0400)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.075.0900)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.050.0600)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00701)
- Zoro Select Hex Head Cap Screws