Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 50 PK
Mfr # 3764CH316
Zoro # G9703445
product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3764CH316
- Zoro # G9703445
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,3/8-16X4,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9424)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (72136)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0062)
- PRIME-LINE Carriage Bolts 5/8in-11 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9065395)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (3712CH316)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (1424CH316)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 50 PK (5040CH316)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.025.0062)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (N01000.025.0225)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 5 PK (U51000.043.0400)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01200.025.0350)
- Zoro Select Hex Head Cap Screws