Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK
Mfr # 3712CH316
Zoro # G9703113
product price: $56.39
/pk 100, $0.56/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3712CH316
- Zoro # G9703113
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,3/8-16X,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees (MAXC62872)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 15 PK (63856)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04180.100.0003)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.056.0500)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 25 PK (6240CH316)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 50 PK (5040CH316)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 50 PK (5032CH316)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04160.037.0450)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (N04360.037.0150)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 50 PK (U55000.025.0225)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04160.025.0250)
- Zoro Select Hex Head Cap Screws