Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 50 PK
Mfr # 3756BHT188
Zoro # G9675497
product price: $71.15
/pk 50, $1.42/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3756BHT188
- Zoro # G9675497
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.031.0800)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (2UHR1)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPFIX-10-100P)
- FOREVERBOLT Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH10P10)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in L, 50 PK (3736CH188)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 100 PK (3728BHT188)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (3720CH188)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK (N04100.037.0375)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 10 PK (M01220.140.0160)
- ZORO SELECT Grade 9, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (5MWU1)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 140 mm L (930562)
- Zoro Select Hex Head Cap Screws