Shop All Hex Head Cap Screws
Zoro Select
3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK
Mfr # 3724BHT188
Zoro # G9675314
product price: $82.79
/pk 100, $0.83/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3724BHT188
- Zoro # G9675314
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5205)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-1)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0075)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.056.0325)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 100 PK (3728BHT188)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 100 PK (3732CH188)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 50 PK (3764CH188)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Alloy Steel, 2-1/2 in L, 100 PK (694284G)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (N04100.062.0850)
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51000.056.0350)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U55010.062.0250)
- Zoro Select Hex Head Cap Screws