Shop All Castle Nuts
Zoro Select
3/8"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk.
Mfr # U12000.037.0001
Zoro # G2521307
product price: $4.95
/pk 25, $0.20/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Dia./Thread Size 3/8"-16
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.037.0001
- Zoro # G2521307
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 3/8"-16 |
Dia./Thread Size | 3/8"-16 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 9/16 in |
Width Across Flats | 9/16 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.070.0020)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- STINGER Cap Nail 1Inch Nailpac (136260)
- ZORO SELECT 1"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (372305G)
- ZORO SELECT Hex Nut, 1-1/4-12, Plain, Grade 5 (U12025.125.0001)
- ZORO SELECT 5/8"-11 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.062.0001)
- ZORO SELECT M22-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.220.0001)
- ZORO SELECT 2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.200.0001)
- ZORO SELECT 2-1/2"-4 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.250.0001)
- ZORO SELECT 2"-4-1/2 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.200.0001)
- Zoro Select Castle Nuts