Shop All Jobber Length Drill Bits
Zoro Select
3/64" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 450-100469
Zoro # G2667765
product price: $10.03
/ea
$10.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-100469
- Zoro # G2667765
- UPC # 888226075442
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Shank Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 3/4 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Drilling Depth | 3/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 3/4 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0469, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- ZORO SELECT 2" 140 Deg. Jobber Length Drill Bit (434-001250B)
- ZORO SELECT #33 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301130B)
- ZORO SELECT #30 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301285B)
- ZORO SELECT 19/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102969B)
- ZORO SELECT 9/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101406B)
- ZORO SELECT #2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002210)
- WESTWARD #32 2-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK5)
- Zoro Select Drill Bits